Shop All Cable Clamps & Clips
D-Line
Cable Staple, Safe-D, SS, PK50
Mfr # US/SD-STAG6TB/50
Zoro # G900699967
product price: $18.99
/pk 50, $0.38/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
- Number of Channels 2
- Overall Width 11/16 in
- For Raceway Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/SD-STAG6TB/50
- Zoro # G900699967
- UPC # 818165013625
- Country of Origin United Kingdom
- Category Cable Clamps & Clips
Dimensions
Overall Width | 11/16 in |
For Raceway Width | 1/4 in |
Overall Length | 3/8 in |
For Raceway Height | 5/16 in |
Overall Height | 1/8 in |
Depth | 1 3/16 in |
Details
Item | Cable Staple |
Color | Black |
Material | Stainless Steel |
Number of Channels | 2 |
Features | Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables |
Mounting Style | Press Fit |
Backing | Non-Adhesive |
Series | Safe-D(R) Stag Clip |
Compatible with Product Type | Second-Fix Cabling Works |
Description
Cable Staple, Series Safe-D(R) Stag Clip, For Raceway Height 5/16 in, For Raceway Width 1/4 in, Number of Channels 2, Color Black, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Press Fit, Compatible with Product Type Second-Fix Cabling Works, Depth 1 3/16 in, Features Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables, Overall Height 1/8 in, Overall Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Legend Plate, Start, White/Black (LNPSTQ)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 2m (7000-40021-2140200)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T75D20)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB10/20)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8T/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SB/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8TR/50)
- D-LINE Clip, Safe-D F-Clip, SS, PK100 (SAFEDFCLIP30/100)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB10B/20)
- TY-RAP Cable Tie Base, 2-Way, Blue, PK100 (TC5342A-NDT)
- D-Line Cable Clamps & Clips