Shop All Cable Supports
D-Line
Cable Staple, Safe-D, SS, PK50
Mfr # US/SD-STAG6T/50
Zoro # G000699874
product price: $20.15
/pk 50, $0.40/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material Stainless Steel
- Overall Length 3/8 in
- Overall Width 11/16 in
- Features Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/SD-STAG6T/50
- Zoro # G000699874
- UPC # 818165013601
- Country of Origin United Kingdom
- Category Cable Supports
Dimensions
Overall Length | 3/8 in |
Overall Width | 11/16 in |
For Raceway Width | 1/4 in |
Overall Height | 1/8 in |
For Raceway Height | 5/16 in |
Depth | 1 3/16 in |
Details
Item | Cable Staple |
Color | Stainless Steel |
Material | Stainless Steel |
Features | Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables |
Series | Safe-D(R) Stag Clip |
Number of Channels | 2 |
Mounting Style | Press Fit |
Backing | Non-Adhesive |
Compatible with Product Type | Second-Fix Cabling Works |
Description
Cable Staple, Series Safe-D(R) Stag Clip, For Raceway Height 5/16 in, For Raceway Width 1/4 in, Number of Channels 2, Color Stainless Steel, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Press Fit, Compatible with Product Type Second-Fix Cabling Works, Depth 1 3/16 in, Features Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables, Overall Height 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- HONDA Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120/240V AC (EG4000CLAN)
- AIMS POWER Power Inverter, Modified Sine Wave, 16,000 W Peak, 8,000 W Continuous, 4 Outlets (PWRINV8KW12V)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6S/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8S/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SB/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6TR/50)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- D-Line Cable Supports