Shop All Cable Supports
D-Line
Cable Staple, Safe-D, SS, PK50
Mfr # US/SD-STAG6SB/50
Zoro # G100699910
product price: $18.39
/pk 50, $0.37/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
- Overall Height 1/8 in
- Overall Width 3/8 in
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/SD-STAG6SB/50
- Zoro # G100699910
- UPC # 818165013595
- Country of Origin United Kingdom
- Category Cable Supports
Dimensions
Overall Height | 1/8 in |
Overall Width | 3/8 in |
Overall Length | 3/8 in |
For Raceway Height | 5/16 in |
For Raceway Width | 1/4 in |
Depth | 1 3/16 in |
Details
Item | Cable Staple |
Color | Black |
Material | Stainless Steel |
Number of Channels | 1 |
Features | Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables |
Series | Safe-D(R) Stag Clip |
Backing | Non-Adhesive |
Mounting Style | Press Fit |
Compatible with Product Type | Second-Fix Cabling Works |
Description
Cable Staple, Series Safe-D(R) Stag Clip, For Raceway Height 5/16 in, For Raceway Width 1/4 in, Number of Channels 1, Color Black, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Press Fit, Compatible with Product Type Second-Fix Cabling Works, Depth 1 3/16 in, Features Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables, Overall Height 1/8 in, Overall Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (666)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 20A, 5-20P, 120V (2XYR6)
- IDEAL Shrink Tubing, 0.539in ID, Black, 6in, PK5 (46-322)
- CRYDOM Proportional Controller, 40A, 240V Input (RPC2440)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SB/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8S/50)
- D-LINE Cable Staple, Safe-D, SS (US/SD-STAG8TB/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8TR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SR/50)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- D-Line Cable Supports