Shop All Cable Supports
D-Line
Cable Staple, Safe-D, SS, PK50
Mfr # US/SD-STAG6S/50
Zoro # G500699817
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material Stainless Steel
- Overall Length 3/8 in
- For Raceway Width 1/4 in
- Overall Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # US/SD-STAG6S/50
- Zoro # G500699817
- UPC # 818165013571
- Country of Origin United Kingdom
- Category Cable Supports
Dimensions
Overall Length | 3/8 in |
For Raceway Width | 1/4 in |
Overall Height | 1/8 in |
Overall Width | 3/8 in |
For Raceway Height | 5/16 in |
Depth | 1 3/16 in |
Details
Item | Cable Staple |
Color | Stainless Steel |
Material | Stainless Steel |
Series | Safe-D(R) Stag Clip |
Number of Channels | 1 |
Features | Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables |
Backing | Non-Adhesive |
Mounting Style | Press Fit |
Compatible with Product Type | Second-Fix Cabling Works |
Description
Cable Staple, Series Safe-D(R) Stag Clip, For Raceway Height 5/16 in, For Raceway Width 1/4 in, Number of Channels 1, Color Stainless Steel, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Press Fit, Compatible with Product Type Second-Fix Cabling Works, Depth 1 3/16 in, Features Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables, Overall Height 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC150-F1)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN122120500)
- D-LINE Cable Staple, Safe-D, SS (US/SD-STAG8TB/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8S/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8T/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6TR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SB/50)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 10 lb (62411-10)
- D-Line Cable Supports