Shop All Cable Protectors
D-Line
Cable Protector Unit, White, ABS
Mfr # US/CTULGEW/SW
Zoro # G7467336
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 52NY41
- Material ABS
- Number of Channels 1
- Color White
- Length 16.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # US/CTULGEW/SW
- Zoro # G7467336
- UPC # 818165011294
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 16.25 in |
Width | 6.5 in |
Height | 5.25 in |
Length (Straight Wireway) | 16.25 in |
Width (In.) | 5 |
Length (In.) | 12-3/4 |
Height (In.) | 4.5 |
Overall Height | 5.25 in |
Overall Length | 16.5 in |
Overall Width | 6.5 in |
Description
Cable Management Box, Large, Height 5.25" Width 16.25" Length 6.5", Colour White Material of Construction ABS, Mounting Surface for use with Mfr No 52NY41 Power strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (41169401)
- RACO Insulated Connector, 1 In., Malleable Iron (3514RAC)
- NVENT HOFFMAN Single-Bay Frames, 1800x600x600mm, Lt Gray, Steel (PF1866)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 3 ft. (2137)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83H/9M)
- D-LINE Cord Concealer, 60", White, PK2 (R5FT5025W)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB2010W)
- D-LINE Medium-Duty Floor Cable Cover, 2.63" Wide x 30 ft. Long, Black (FC68B/9M)
- D-LINE Accessory Multipack, Clip-Over, PVC (US/CLOAP3015W)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 10ft - Gray (D-2-10-GY)
- D-Line Cable Protectors