Shop All Cable Protectors
D-Line
Cable Protector Unit, Black, ABS
Mfr # US/CTULGEB/SW
Zoro # G7519504
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With 52NY41
- Number of Channels 1
- Color Black
- Length 16.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/CTULGEB/SW
- Zoro # G7519504
- UPC # 818165011287
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 16.25 in |
Width | 6.5 in |
Height | 5.25 in |
Length (Straight Wireway) | 16.25 in |
Height (In.) | 4.5 |
Width (In.) | 5 |
Length (In.) | 12-3/4 |
Overall Length | 16.5 in |
Overall Height | 5.25 in |
Overall Width | 6.5 in |
Description
Cable Management Box, Large, Height 5.25" Width 16.25" Length 6.5", Colour Black Material of Construction ABS, Mounting Surface for use with Mfr No 52NY41 Power strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 175x125x99mm, Pol (Q181310PCEMC)
- NVENT ERICO Pointed End Ground Rod, 5/8 in Dia, 8 ft L, Copper Bonded Steel (615880)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- D-LINE Cable Protector Unit, White, ABS (US/CTULGEW/SW)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- D-LINE End Cap, Clip Over, PVC (EC2010W)
- D-LINE Drive Over Cable Protector, 3/4 in (US/DO-2B765)
- D-LINE 90 Degree External Elbow, PVC (FLEB2010W)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015W)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain (CSX-2-36-WG)
- D-Line Cable Protectors