Shop All Cable Protectors
D-Line
Cable Protector Internal Elbow, 1 Channel
Mfr # US//FLIB22QSW-5PK
Zoro # G7454106
product price: $4.19
/pk 5, $0.84/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With US/R2D22QSW/GR in Conjunction with 1/4 in Round Cord Cover
- Material Nonmetallic
- Number of Channels 1
- Color White
- Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US//FLIB22QSW-5PK
- Zoro # G7454106
- UPC # 818165011560
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 1 1/4 in |
Width | 1 in |
Height | 3/4 in |
Length (Straight Wireway) | 0.1 ft |
Overall Length | 1 1/4 in |
Overall Width | 1 in |
Overall Height | 3/4 in |
Details
Item | Quarter Round Internal Elbow |
For Use With | US/R2D22QSW/GR in Conjunction with 1/4 in Round Cord Cover |
Material | Nonmetallic |
Number of Channels | 1 |
Color | White |
Material of Construction | ABS |
IP Rating | 00 |
Mounting | Surface |
Fittings Sub-Category | Bends |
Backing | Open |
Function | Turn Corners and Connect D-Line Lengths |
Series | 1/4 Round |
Features | Clip Over |
Compatible with Product Type | US/R2D22QSW/GR in Conjunction with 1/4 in Round Cord Cover |
Connector Type | Male Insert |
Mounting Style | Surface |
Description
Quarter Round Internal Elbow, Series 1/4 Round, Material ABS, Color White, Number of Channels 1, Mounting Style Surface, Backing Open, Compatible with Product Type US/R2D22QSW/GR in Conjunction with 1/4 in Round Cord Cover, Features Clip Over, Overall Height 3/4 in, Overall Length 1 1/4 in, Overall Width 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Sw Body Snap Double Brk 1No/Nc 1P (ZCKL1)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRCM12-4DP)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Blk (CLT38F-C20)
- SQUARE D Fusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TDF63)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025W)
- D-LINE Floor Cable Cover, Medium Duty, Black (FC68B)
- D-LINE Cord Concealer, 60", White, PK2 (R5FT5025W)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- D-LINE Medium-Duty Floor Cable Cover, 3.25" Wide x 30 ft. Long, Black (FC83H/9M)
- D-LINE Linkable Floor Cover, 5/16 in (US/FC68B/9M)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Black (FC9551)
- D-Line Cable Protectors