Shop All Cable Protectors
D-Line
Cable Protector Int. Elbow, 1 Channel, PK5
Mfr # US/FLIB22QSP-5PK
Zoro # G7486297
product price: $4.29
/pk 5, $0.86/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With US/R2D22QSW/GR in Conjunction with 1/4 in Round Cord Cover
- Material Nonmetallic
- Number of Channels 1
- Color Brown
- Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/FLIB22QSP-5PK
- Zoro # G7486297
- UPC # 818165011607
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 1 1/4 in |
Width | 1 in |
Height | 3/4 in |
Length (Straight Wireway) | 0.1 ft |
Overall Length | 1 1/4 in |
Overall Width | 1 in |
Overall Height | 3/4 in |
Details
Item | Quarter Round Internal Elbow |
For Use With | US/R2D22QSW/GR in Conjunction with 1/4 in Round Cord Cover |
Material | Nonmetallic |
Number of Channels | 1 |
Color | Brown |
Material of Construction | ABS |
Fittings Sub-Category | Bends |
Backing | Open |
IP Rating | 00 |
Mounting | Surface |
Features | Clip Over |
Compatible with Product Type | US/R2D22QSW/GR in Conjunction with 1/4 in Round Cord Cover |
Connector Type | Male Insert |
Series | 1/4 Round |
Function | Turn Corners and Connect D-Line Lengths |
Mounting Style | Surface |
Description
Quarter Round Internal Elbow, Series 1/4 Round, Material ABS, Color Brown, Number of Channels 1, Mounting Style Surface, Backing Open, Compatible with Product Type US/R2D22QSW/GR in Conjunction with 1/4 in Round Cord Cover, Features Clip Over, Overall Height 3/4 in, Overall Length 1 1/4 in, Overall Width 1 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Wht (SNAP1221ILWNA)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- WIEGMANN Wireway, Panel Adapter, 6x6 Sq In, Gray (PA0606)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT1500)
- D-LINE Mini Cord Cover, White (R5FT301W)
- D-LINE Cable Protector Unit, Black, ABS (US/CTULGEB/SW)
- D-LINE 90 Degree External Elbow, PVC (FLEB2010W)
- D-LINE Cord Concealer, 60", White, PK2 (R5FT5025W)
- D-LINE Medium-Duty Floor Cable Cover, 3.25" Wide x 30 ft. Long, Black (FC83H/9M)
- D-LINE Cable Protector Unit, White, ABS (US/CTULGEW/SW)
- ELECTRIDUCT Home and Office 30" Small Drop Over- Black (DO-ED-SM-30-BK)
- D-Line Cable Protectors