Shop All Cable Protectors
D-Line
Cable Protector Ext, Elbow, 1 Channel, PK5
Mfr # US/FLEB22QSW-5PK
Zoro # G7585846
product price: $3.85
/pk 5, $0.77/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nonmetallic
- For Use With US/R2D22QSW/GR in Conjunction with 1/4 in Round Cord Cover
- Number of Channels 1
- Color White
- Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/FLEB22QSW-5PK
- Zoro # G7585846
- UPC # 818165011577
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 1 1/4 in |
Width | 1 in |
Height | 3/4 in |
Length (Straight Wireway) | 0.1 ft |
Overall Height | 3/4 in |
Overall Width | 1 in |
Overall Length | 1 1/4 in |
Details
Item | Quarter Round External Elbow |
Material | Nonmetallic |
For Use With | US/R2D22QSW/GR in Conjunction with 1/4 in Round Cord Cover |
Number of Channels | 1 |
Color | White |
Material of Construction | ABS |
Fittings Sub-Category | Bends |
IP Rating | 00 |
Mounting | Surface |
Backing | Open |
Connector Type | Male Insert |
Function | Turn Corners and Connect D-Line Lengths |
Series | 1/4 Round |
Compatible with Product Type | US/R2D22QSW/GR in Conjunction with 1/4 in Round Cord Cover |
Features | Clip Over |
Mounting Style | Surface |
Description
Quarter Round External Elbow, Series 1/4 Round, Material ABS, Color White, Number of Channels 1, Mounting Style Surface, Backing Open, Compatible with Product Type US/R2D22QSW/GR in Conjunction with 1/4 in Round Cord Cover, Features Clip Over, Overall Height 3/4 in, Overall Length 1 1/4 in, Overall Width 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 230V AC Coil Volts, 3 C/O (RUMC31P7)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 3 to 150 psi, Standard Action (9012GAW25)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 1.6-8A, 600VAC (LR9D08)
- EATON BUSSMANN Circuit Limiter, ANL Series, 40A, Fast-Acting, 32V AC, Bolt-On (ANL-40)
- D-LINE 90 Degree External Elbow, PVC (FLEB5025W)
- D-LINE CORD CVR HLF RND WHT 39"" (US/5025W-1M)
- D-LINE End Cap, Clip Over, PVC (EC5025W)
- D-LINE Accessory Multipack, Clip-Over, PVC (US/CLOAP3015W)
- D-LINE Floor Cable Cover, Medium Duty, Black (FC68B)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- ELECTRIDUCT Medium Plastic Cord Cover- 50FT- Black (CC-PL-MED-50-BK)
- D-Line Cable Protectors