Shop All Desk Grommets and Cable Organizers
D-Line
Cable Cover, Floor, Light Duty, Black
Mfr # CC-1
Zoro # G7192346
product price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyvinyl Chloride (PVC)
- Length 72"
- Height 0.5"
- Width 2.5"
- Weight 1.66 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # CC-1
- Zoro # G7192346
- UPC # 841231233870
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 72" |
Height | 0.5" |
Width | 2.5" |
Size | 3/5" x 1/3" |
Details
Item | Cable Cover,Floor,Light Duty,Black |
Material | Polyvinyl Chloride (PVC) |
Color | Black |
Weight | 1.66 lbs |
Standards | BS EN 60670-1:2005 |
Description
Cable Cover,Floor,Light Duty,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Clear View Self-Adhesive Extra Large Name Plate Pocket, PK25 (10404)
- ILC Replacement For EREPLACEMENTS, CE285A (CE285A)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- 3M Scotch Mainline Dispenser Model, 6in (30342)
- D-LINE Medium-Duty Floor Cable Cover, 3.25 x 0.5 x 6 ft, Black with Yellow Stripe (US/FC83H)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 10ft- Black (WLFR-075-10)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Nickel (GR-MET-2375-2P-BN)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 50 ft- Black (WL-ED-UV-200-50-BK)
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 100 ft- Black (WL-ED-UV-050-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 5/8" x 25ft- Black (WL-BK-0625-25)
- MAXPOWER Cable Station 2 Desktop Organizer, 5 Wire, Gray (MA2570986)
- D-Line Desk Grommets and Cable Organizers