Shop All Cable Clamps & Clips
D-Line
Adjustable Cable/Pipe Saddle, , SS, PK20
Mfr # SD-CAB22/20
Zoro # G300699888
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material Stainless Steel
- Mounting Style Snap On
- Series Safe-D(R) Cable Saddle
- Overall Length 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # SD-CAB22/20
- Zoro # G300699888
- UPC # 818165013762
- Country of Origin United Kingdom
- Category Cable Clamps & Clips
Dimensions
Overall Length | 11/16 in |
Overall Height | 13/16 in |
For Raceway Width | 7/8 in, 1 in |
Overall Width | 3/4 in |
For Raceway Height | 1 in |
Details
Item | Adjustable Cable/Pipe Saddle |
Color | Stainless Steel |
Material | Stainless Steel |
Mounting Style | Snap On |
Series | Safe-D(R) Cable Saddle |
Number of Channels | 1 |
Features | Greater Than2200 Degrees F Melting Point, 0.12" Stand-Off Above Base, Adjustable, Ideal for Cables and Conduit Pipes, Oval Shape of Base Hole Enables the Safe-D Cable Saddle to be Adjusted Left or Right-Side, Select the Most Appropriate Slot, then Fold-Down the Tab to Achieve a Tight Fitment Around the Cable |
Backing | Non-Adhesive |
Compatible with Product Type | Direct-To-Surface |
Description
Adjustable Cable/Pipe Saddle, Series Safe-D(R) Cable Saddle, For Raceway Height 1 in, For Raceway Width 7/8 in, 1 in, Number of Channels 1, Color Stainless Steel, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Snap On, Compatible with Product Type Direct-To-Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Zinc BNC Tee Connector (GBNC-TCZ)
- LOVE Signal Conditioner, 0-10VDC, 11-36VDC/24AC (SCL4380)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (GF324NR)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- D-LINE Clip, Safe-D F-Clip, SS, PK100 (SAFEDFCLIP30/100)
- D-LINE Clip, Safe-D F-Clip, SS, PK50 (SAFEDFCLIP50/50)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB10/20)
- D-LINE Hinge and Click Lock, Screw On, PVC (US/D22010W)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22B/20)
- D-LINE Clip, Safe-D F-Clip, SS, PK50 (SAFEDFCLIP40/50)
- CABLE CLAMP Pro Polymer , 50PK (DS0309-50)
- D-Line Cable Clamps & Clips