Shop All Cable Clamps & Clips
D-Line
Adjustable Cable/Pipe Saddle, , SS, PK20
Mfr # SD-CAB16B/20
Zoro # G900699929
product price: $16.49
/pk 20, $0.82/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
- Series Safe-D(R) Cable Saddle
- Number of Channels 1
- For Raceway Width 5/8 in, 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # SD-CAB16B/20
- Zoro # G900699929
- UPC # 818165013755
- Country of Origin United Kingdom
- Category Cable Clamps & Clips
Dimensions
For Raceway Width | 5/8 in, 13/16 in |
Overall Width | 3/4 in |
Overall Length | 9/16 in |
Overall Height | 13/16 in |
For Raceway Height | 13/16 in |
Details
Item | Adjustable Cable/Pipe Saddle |
Color | Black |
Material | Stainless Steel |
Series | Safe-D(R) Cable Saddle |
Number of Channels | 1 |
Features | Greater Than2200 Degrees F Melting Point, 0.12" Stand-Off Above Base, Adjustable, Ideal for Cables and Conduit Pipes, Oval Shape of Base Hole Enables the Safe-D Cable Saddle to be Adjusted Left or Right-Side, Select the Most Appropriate Slot, then Fold-Down the Tab to Achieve a Tight Fitment Around the Cable |
Mounting Style | Snap On |
Backing | Non-Adhesive |
Compatible with Product Type | Direct-To-Surface |
Description
Adjustable Cable/Pipe Saddle, Series Safe-D(R) Cable Saddle, For Raceway Height 13/16 in, For Raceway Width 5/8 in, 13/16 in, Number of Channels 1, Color Black, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Snap On, Compatible with Product Type Direct-To-Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, NO, 4 pin Micro (E57P-12UNN4-Q)
- DAYTON Circuit Breaker, NDB2-63 C32/2 Series 32A, 2 Pole, 480V AC, C Curve (5ZVA8)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- HELI-TUBE 1/8 In. OD X 25FT Black Nylon Spiral Wrap (HT 1/8 N-B-25)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB16/20)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB10/20)
- D-LINE Hinge and Click Lock, Screw On, PVC (US/D22010W)
- D-LINE Clip, Safe-D F-Clip, SS, PK50 (SAFEDFCLIP40/50)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22B/20)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22/20)
- ZORO SELECT Clamp, Steel, Vinyl Coated, Black, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (COV0509Z1)
- D-Line Cable Clamps & Clips