Shop All Cable Clamps & Clips
D-Line
Adjustable Cable/Pipe Saddle, , SS, PK20
Mfr # SD-CAB16/20
Zoro # G900699905
product price: $12.35
/pk 20, $0.62/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material Stainless Steel
- For Raceway Width 5/8 in, 13/16 in
- Features Greater Than2200 Degrees F Melting Point, 0.12" Stand-Off Above Base, Adjustable, Ideal for Cables and Conduit Pipes, Oval Shape of Base Hole Enables the Safe-D Cable Saddle to be Adjusted Left or Right-Side, Select the Most Appropriate Slot, then Fold-Down the Tab to Achieve a Tight Fitment Around the Cable
- Mounting Style Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # SD-CAB16/20
- Zoro # G900699905
- UPC # 818165013748
- Country of Origin United Kingdom
- Category Cable Clamps & Clips
Dimensions
For Raceway Width | 5/8 in, 13/16 in |
Overall Height | 13/16 in |
Overall Length | 9/16 in |
Overall Width | 3/4 in |
For Raceway Height | 13/16 in |
Details
Item | Adjustable Cable/Pipe Saddle |
Color | Stainless Steel |
Material | Stainless Steel |
Features | Greater Than2200 Degrees F Melting Point, 0.12" Stand-Off Above Base, Adjustable, Ideal for Cables and Conduit Pipes, Oval Shape of Base Hole Enables the Safe-D Cable Saddle to be Adjusted Left or Right-Side, Select the Most Appropriate Slot, then Fold-Down the Tab to Achieve a Tight Fitment Around the Cable |
Mounting Style | Snap On |
Series | Safe-D(R) Cable Saddle |
Backing | Non-Adhesive |
Number of Channels | 1 |
Compatible with Product Type | Direct-To-Surface |
Description
Adjustable Cable/Pipe Saddle, Series Safe-D(R) Cable Saddle, For Raceway Height 13/16 in, For Raceway Width 5/8 in, 13/16 in, Number of Channels 1, Color Stainless Steel, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Snap On, Compatible with Product Type Direct-To-Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-55126-08)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 15A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM15)
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set (HBLFRBY)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SB/50)
- D-LINE Clip, Safe-D F-Clip, SS, PK100 (SAFEDFCLIP30/100)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6S/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6T/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6TR/50)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- D-Line Cable Clamps & Clips