Shop All Cable Clamps & Clips
D-Line
Adjustable Cable/Pipe Saddle, , SS, PK20
Mfr # SD-CAB10B/20
Zoro # G500699923
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
- Mounting Style Snap On
- Series Safe-D(R) Cable Saddle
- Features Greater Than2200 Degrees F Melting Point, 0.12" Stand-Off Above Base, Adjustable, Ideal for Cables and Conduit Pipes, Oval Shape of Base Hole Enables the Safe-D Cable Saddle to be Adjusted Left or Right-Side, Select the Most Appropriate Slot, then Fold-Down the Tab to Achieve a Tight Fitment Around the Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D-Line
- MFR # SD-CAB10B/20
- Zoro # G500699923
- UPC # 818165013731
- Country of Origin United Kingdom
- Category Cable Clamps & Clips
Dimensions
Overall Width | 3/4 in |
Overall Length | 7/16 in |
Overall Height | 13/16 in |
For Raceway Width | 3/8 in, 9/16 in |
For Raceway Height | 9/16 in |
Details
Item | Adjustable Cable/Pipe Saddle |
Color | Black |
Material | Stainless Steel |
Mounting Style | Snap On |
Series | Safe-D(R) Cable Saddle |
Features | Greater Than2200 Degrees F Melting Point, 0.12" Stand-Off Above Base, Adjustable, Ideal for Cables and Conduit Pipes, Oval Shape of Base Hole Enables the Safe-D Cable Saddle to be Adjusted Left or Right-Side, Select the Most Appropriate Slot, then Fold-Down the Tab to Achieve a Tight Fitment Around the Cable |
Number of Channels | 1 |
Backing | Non-Adhesive |
Compatible with Product Type | Direct-To-Surface |
Description
Adjustable Cable/Pipe Saddle, Series Safe-D(R) Cable Saddle, For Raceway Height 9/16 in, For Raceway Width 3/8 in, 9/16 in, Number of Channels 1, Color Black, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Snap On, Compatible with Product Type Direct-To-Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE STRAIGHT MOUNTING BRACKET SENSOR PARTS AND ACCESSORY (GL-RB11)
- SIEMENS Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (MT0075C)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- SCHNEIDER ELECTRIC Contact Block Alternator, F/9001KA3 (9001K85)
- D-LINE Clip, Safe-D F-Clip, SS, PK100 (SAFEDFCLIP30/100)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6T/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6TR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SB/50)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22B/20)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- D-Line Cable Clamps & Clips