Shop All Cable Protectors
D-Line
90 Degree Internal Elbow, Clip-Over, PVC
Mfr # US/FLIB22QSW
Zoro # G400699887
original price:
$1.49
9% off
new price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Quarter Round Raceways
- Number of Channels 1
- Color White
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/FLIB22QSW
- Zoro # G400699887
- UPC # 818165011515
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 1 1/2 in |
Width | 3/4 in |
Overall Height | 3/4 in |
For Raceway Height | 1 in |
Overall Depth | 3/4 in |
Overall Length | 1 1/2 in |
For Raceway Width x Height | 7/8 in x 7/8 in |
For Raceway Width | 1 in |
Overall Width | 3/4 in |
Details
Item | 90 Degree Internal Elbow |
Material | PVC |
For Use With | Quarter Round Raceways |
Number of Channels | 1 |
Color | White |
Features | Clip Over |
Includes | (1) 90 Degree Internal Elbow |
Standards | RoHS |
Mounting Style | Clip-Over |
Series | D-Line Quarter Round Raceway |
Compatible with Product Type | Quarter Round Raceways |
Backing | Open |
Description
90 Degree Internal Elbow, Series D-Line Quarter Round Raceway, For Raceway Height 1 in, For Raceway Width 1 in, For Raceway Width x Height 7/8 in x 7/8 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip-Over, Backing Open, Compatible with Product Type Quarter Round Raceways, Features Clip Over, Includes (1) 90 Degree Internal Elbow, Overall Depth 3/4 in, Overall Height 3/4 in, Overall Length 1 1/2 in, Overall Width 3/4 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- FORD Generator Cover (FGC11A1)
- BINDICATOR RF-SERIES REMOTE PROBE ASSEMBLY RADAR LEVEL SENSORS AND TRANSMITTER (RF10PD3G1)
- D-LINE 90 Degree External Elbow, PVC (FLEB2010W)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSW)
- D-LINE Mini Cord Cover, White (R5FT301W)
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- D-LINE 90 Degree External Elbow, Clip-Over, PVC (US/FLEB22QSW)
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Taupe (CC-SC-3-12-TP)
- D-Line Cable Protectors