Shop All Cable Protectors
D-Line
90 Degree Flat Elbow, PVC
Mfr # FLFB5025W
Zoro # G400699924
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Maxi Raceways
- Material PVC
- Number of Channels 1
- Color White
- Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # FLFB5025W
- Zoro # G400699924
- UPC # 818165014134
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 3 1/4 in |
Width | 2 in |
Overall Length | 3 1/4 in |
For Raceway Width | 2 in |
For Raceway Width x Height | 2 in x 1 in |
Overall Height | 1 in |
For Raceway Height | 1 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Details
Item | 90 Degree Flat Elbow |
For Use With | Maxi Raceways |
Material | PVC |
Number of Channels | 1 |
Color | White |
Standards | RoHS |
Features | Clip Over |
Includes | (1) 90 Degree Flat Elbow |
Mounting Style | Clip-Over |
Backing | Open |
Series | D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G165 |
Compatible with Product Type | Maxi Raceways |
Description
90 Degree Flat Elbow, Series D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G165, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 2 in x 1 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip-Over, Backing Open, Compatible with Product Type Maxi Raceways, Features Clip Over, Includes (1) 90 Degree Flat Elbow, Overall Depth 2 in, Overall Height 1 in, Overall Length 3 1/4 in, Overall Width 2 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JLS060)
- EATON Cutler-Hammer Limit Switch Adapter, Plastic (V1-2-M20)
- FLEX-STRUT Tubing Knee Brace, 30", 2-Hole, 45 deg. (FS-5460-30 PG)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 200A, Fast-Acting, 500V AC, Bolt-On (FWH-200B)
- D-LINE Medium-Duty Floor Cable Cover, 2.63" Wide x 30 ft. Long, Black (FC68B/9M)
- D-LINE Cable Tidy Tube, 1.25" Diameter x 43" Long, Black (US/CTT1.1B)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83H/9M)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015W)
- D-LINE Floor Cable Cover, Medium Duty, Black (FC68B)
- D-LINE Drive Over Cable Protector, 3/4 in (US/DO-2B765)
- ELASCO PRODUCTS Elasco Heavy Duty 7 Channel Cable Protector 1.38" Channel, Push-Button Lid, UG7140 (UG7140)
- D-Line Cable Protectors