Shop All Cable Protectors
D-Line
90 Degree Flat Elbow, PVC
Mfr # FLFB2010W
Zoro # G300699895
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Micro+ Raceways
- Number of Channels 1
- Color White
- Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # FLFB2010W
- Zoro # G300699895
- UPC # 818165014059
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 1 1/4 in |
Width | 3/4 in |
For Raceway Height | 1/2 in |
Overall Height | 1/2 in |
For Raceway Width x Height | 13/16 in x 3/8 in |
Overall Length | 1 1/4 in |
For Raceway Width | 3/4 in |
Overall Depth | 3/4 in |
Overall Width | 3/4 in |
Details
Item | 90 Degree Flat Elbow |
Material | PVC |
For Use With | Micro+ Raceways |
Number of Channels | 1 |
Color | White |
Features | Clip Over |
Standards | RoHS |
Includes | (1) 90 Degree Flat Elbow |
Series | D-Line Micro+ Raceway 0.78 in x 0.39 in (20x10mm) Item 60WA67, 60WA61 and 60WA62 |
Mounting Style | Clip-Over |
Compatible with Product Type | Micro+ Raceways |
Backing | Open |
Description
90 Degree Flat Elbow, Series D-Line Micro+ Raceway 0.78 in x 0.39 in (20x10mm) Item 60WA67, 60WA61 and 60WA62, For Raceway Height 1/2 in, For Raceway Width 3/4 in, For Raceway Width x Height 13/16 in x 3/8 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip-Over, Backing Open, Compatible with Product Type Micro+ Raceways, Features Clip Over, Includes (1) 90 Degree Flat Elbow, Overall Depth 3/4 in, Overall Height 1/2 in, Overall Length 1 1/4 in, Overall Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Installation Kit for Pass-Thru (VDV026-813)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 1 Pole, 120/240V AC (QOU160)
- D-LINE CORD CVR HLF RND WHT 39"" (US/5025W-1M)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83H/9M)
- D-LINE Linkable Floor Cover, 5/16 in (US/FC68B/9M)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- D-LINE Mini Cord Cover, White (R5FT301W)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- D-Line Cable Protectors