Shop All Cable Protectors
D-Line
90 Degree External Elbow, Clip-Over, PVC
Mfr # US/FLEB22QSW
Zoro # G900699974
product price: $0.87
/ea
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Quarter Round Raceways
- Number of Channels 1
- Color White
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Line
- MFR # US/FLEB22QSW
- Zoro # G900699974
- UPC # 818165011508
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 1 1/2 in |
Width | 3/4 in |
Overall Height | 3/4 in |
For Raceway Width x Height | 7/8 in x 7/8 in |
For Raceway Width | 1 in |
Overall Depth | 3/4 in |
For Raceway Height | 1 in |
Overall Length | 1 1/2 in |
Overall Width | 3/4 in |
Details
Item | 90 Degree External Elbow |
Material | PVC |
For Use With | Quarter Round Raceways |
Number of Channels | 1 |
Color | White |
Standards | RoHS |
Includes | (1) 90 Degree External Elbow |
Features | Clip Over |
Series | D-Line Quarter Round Raceway |
Compatible with Product Type | Quarter Round Raceways |
Backing | Open |
Mounting Style | Clip-Over |
Description
90 Degree External Elbow, Series D-Line Quarter Round Raceway, For Raceway Height 1 in, For Raceway Width 1 in, For Raceway Width x Height 7/8 in x 7/8 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip-Over, Backing Open, Compatible with Product Type Quarter Round Raceways, Features Clip Over, Includes (1) 90 Degree External Elbow, Overall Depth 3/4 in, Overall Height 3/4 in, Overall Length 1 1/2 in, Overall Width 3/4 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch, Drum Reversing, Plastic Handle (2X440)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-1)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSC1A)
- VICTRON ENERGY MPPT WireBox-M 100-30/50 & 150/35 (SCC950200000)
- D-LINE End Cap, Clip Over, PVC (EC5025W)
- D-LINE Light Duty Gray Floor Cover, 5/16 in (CC-4)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC68B)
- D-LINE Light Duty Black Floor Cover, 5/16 in (CC-1)
- D-LINE Medium-Duty Floor Cable Cover, 3.25" Wide x 30 ft. Long, Black (FC83H/9M)
- D-LINE 90 Degree External Elbow, PVC (FLEB2010W)
- POWER FIRST Cable Protector, 1 Channel, Black, 25 ft.L (4CEJ4)
- D-Line Cable Protectors