Shop All All Purpose Cleaners
D-Lead
All Purpose Cleaner, 32 oz. Bottle, Unscented
Mfr # 3102ES-12
Zoro # G4663163
original price:
$11.09
4% off
new price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Unscented
- Recommended Dilution 5 pts water to 1 pt D-Lead(R) All Purpose Cleaner
- Color Purple
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Lead
- MFR # 3102ES-12
- Zoro # G4663163
- UPC # 837058004939
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz. |
Container Size | 32 oz |
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Description
All Purpose Cleaner, Heavy Metal Decontamination Cleaner, Surfaces for Use On Carpet, Hard Nonporous Surfaces, Bottle, 32 oz, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:5, Primary Chemical None, Liquid, Color Purple, VOC Content 5 Percent, NSF Rating Not Rated, pH Level 10.5, pH Value Alkaline, Product Series D-LEAD(R), Rinse Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 20 Gallon, Brown (240459BN)
- BOARDWALK Cut-End Dust Mop, White, Cotton, PK12 (BWK1660CT)
- ZEP 1 gal (3.8 L) TKO Hand Cleaner 4 PK (ZPER54824CT)
- RUBBERMAID COMMERCIAL 32 Gal Flat Top Lid, Blue, Plastic (FG263100BLUE)
- D-LEAD All Purpose Cleaner, 1 gal. Bottle, Unscented (3102ES-4)
- D-LEAD All Purpose Cleaner, 32 oz. Bottle, Unscented (2201ES-PM)
- PROCTER & GAMBLE Comet® Deodorizing Soft Cleanser with Chlorinol, 32 oz. Bottle, 9 Bottles - 53835 (PGC 53835)
- MAG 1 Mag1 19OZ Brake Cleaner (MG750408)
- HYGENALL HEXOFF Cleaner, 5 gal. Pail, Citrus (HXLS9005G)
- EAT-IN Spitfire SC Power Cleaner, Red (EA3755088)
- MOTSENBOCKERS LIFT OFF Pen/Ink/Marker Stain Remover, 32 fl oz (1 quart) 6 PK (MOT40903CT)
- D-Lead All Purpose Cleaners