Shop All All Purpose Cleaners
D-Lead
All Purpose Cleaner, 1 gal. Bottle, Unscented
Mfr # 3102ES-4
Zoro # G4754005
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Unscented
- Recommended Dilution 5 pts water to 1 pt D-Lead(R) All Purpose Cleaner
- Color Purple
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D-Lead
- MFR # 3102ES-4
- Zoro # G4754005
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Cleaner Container Size | 1 gal |
Details
Container Type | Bottle |
Fragrance | Unscented |
Recommended Dilution | 5 pts water to 1 pt D-Lead(R) All Purpose Cleaner |
Color | Purple |
Item | All Purpose Cleaner |
Primary Chemical | None |
Removes | Metals, Grease, Oil, Dirt, Paint Dust and Firing Range Residue |
Cleaner Chemical Product Grouping | All Purpose Cleaners |
Cleaner Container Type | Jug |
Cleaner Form | Liquid |
Item - All Purpose Cleaners | All Purpose Cleaner |
VOC Content | 5% |
Surfaces for Use On | Carpet, Hard Nonporous Surfaces |
Product Series | D-LEAD(R) |
Rinse Required | Yes |
NSF Rating | Not Rated |
pH Level | 10.5 |
pH Value | Alkaline |
Description
All Purpose Cleaner, Heavy Metal Decontamination Cleaner, Surfaces for Use On Carpet, Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:5, Primary Chemical None, Liquid, Color Purple, VOC Content 5 Percent, NSF Rating Not Rated, pH Level 10.5, pH Value Alkaline, Product Series D-LEAD(R), Rinse Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANG TAG WITH SUCTION CUP Hang Tag, Air Freshener 72 Sa, PK12 (HTSC)
- FLITZ Fiberglass Paste Pol., Metal, Plast, 1 lb. (CA 03516-6)
- EMPRESS Jumbo Tissue 3.3 in. X 1000' 9 in. 2ply White 12 Rolls, 1000PK (JT 121000)
- RECKITT BENCKISER Lysol Kitchen Cleaner , Unscented, Gallon Bottle, 4 Bottles - 74392 (REC 74392)
- D-LEAD All Purpose Cleaner, 32 oz. Bottle, Unscented (3102ES-12)
- D-LEAD All Purpose Cleaner, 32 oz. Bottle, Unscented (2201ES-PM)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 5 gal., Pail (PC-189B-5)
- ITW GLOBAL BRANDS 32OZ Spray Nine Cleaner (26832)
- ZEP All Purpose Foaming Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (3701)
- CLOROX 32OZ CloroxCleanUpSpray (31221)
- COMET Cleaners & Detergents, 21 oz Canister, Pine, 24 PK (32987)
- D-Lead All Purpose Cleaners