Shop All Automotive Wires, Harnesses & Pigtails
D & H Distributing
Wiring Harness for Select 1994-2005 GM-Chevrolet Vehicles
Mfr # MA532692
Zoro # G303729179
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D & H Distributing
- MFR # MA532692
- Zoro # G303729179
- UPC # 723902081525
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Description
When replacing your factory radio with an after-market car stereo, the GWH-346 wire harness is a must for a quick and clean installation. It eliminates cutting your OE radio plug. After connecting it, your install is simple as the wires will color-match and easily connect to the after-market stereo. Without the GWH-346, you would have to cut the OE radio plug and manually test each wire to connect to your after-market receiver. In addition, because you do not have to cut your OE radio plug off, the GWH-346 allows you to reinstall your factory receiver if necessary. A great example is if you sold your car, but wanted to keep your after-market radio and re-install your factory stereo receiver.
Car Harness for Select 1994-2004 GM/Chevrolet Vehicles.
32-pin plug.
Plugs into car harness.
High quality factory plug GXL Wire provides flexibility and handles more power.
High impact ABS OEM Quality plastic molded connectors.
OEM Quality terminals.
Allows for the installation of an aftermarket radio using the existing factory wiring and connectors.
No cutting of factory wiring needed.
Connections:
Yellow: 12V Constant.
Red: 12V Accessory.
Black: Ground.
Orange: Dash Light Dimmer/Illumination.
Green: Left Rear Speaker.
Green with Black Stripe Left Rear Speaker.
White: Left Front Speaker.
White with Black Stripe: Left Front Speaker.
Purple: Right Rear Speaker.
Purple with Black Stripe: Right Rear Speaker.
Gray: Right Front Speaker.
Gray with Black Stripe: Right Front Speaker.
Connections:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Shrink Tube, Dual Wall, 1" X 6", PK10 (84-4004-3)
- SKF Shaft Seal, 1-15/16 x 3-1/4 x 5/16", CRW1, NBR (19434)
- SHURHOLD Dip & Scrub Brush (274)
- ENERPAC GBJ010SA, 11 Ton, 2.44 in Stroke, Hydraulic Industrial Bottle Jack (GBJ010SA)
- D & H DISTRIBUTING Stereo Wiring Harness (MA689633)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Black, 0.045" Diameter, 60 Volts (18STRBLAGXL500)
- TRUCK-LITE Stop/Turn/Tail Plug, 16 Gauge GPT Wire, Fit 'N Forget S.S.0, Stripped End/Ring Terminal, 8 in. (94707-3)
- NGK Spark Plug Wire Set 1990-1993 Mazda Miata 1.6L, 9160 (9160)
- MSD IGNITION W/S SUP COND FORD SB (3132) (31329)
- DISCO Red Vinyl Seamless Butt Conn. 8 Gauge Wire Size PK10 (15173PK)
- VELVAC Male Quick Slide 16-14 Nyl 50 Pk (056070-50)
- D & H Distributing Automotive Wires, Harnesses & Pigtails