Shop All Earbuds & Headphones
D & H Distributing
WalkerS In - Ear Silencer Earbuds
Mfr # MA114457
Zoro # G003971533
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D & H Distributing
- MFR # MA114457
- Zoro # G003971533
- UPC # 654204552911
- Country of Origin China
- Category Earbuds & Headphones
Description
Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.
Features- Sound activated compression OS-R3110 digital sound processing Independent volume control On/off power switch
- Integrated omnidirectional microphones Full dynamic range spearkers Up to 80 hours of battery life Includes 3 sizes of earbuds, 3 sizes of sizing fins, lanyard batteries
- Color: Black
- Battery Life: 80 Hours
- Material: Plastic
- Type: Ear Buds
- Noise Reduction: 20-28 db
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 26 mi., 8 hr. (T31VP)
- MOTOROLA Cloning Cable Kit, Portable, 15 in. (HKKN4028A)
- PYLE 3'' 100 Watt Black Mini Cube Bookshelf Speaker In Black (Pair) (PCB3BK)
- ILC Replacement for Nikon Nivo 5M (NIVO 5M NIKON)
- KENSINGTON Hi-Fi Headphone - Bulk (K33137)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- HI-TEC Gumy Gamer Earbuds with Microphone, Black (HI956996)
- DEWALT Jobsite Wireless Earphones (190 9935 DW2)
- JVC High-Grade Full-Size Headphones (HARX700)
- ERGOGUYS Califone Sturdy Media Stereo Headphone (2924AVPS)
- AVID Ae-215 Headphones (1AE2-15HPBL-KSTK)
- D & H Distributing Earbuds & Headphones