Shop All Automotive Wires, Harnesses & Pigtails
D & H Distributing
Stereo Wiring Harness
Mfr # MA689633
Zoro # G503729047
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D & H Distributing
- MFR # MA689633
- Zoro # G503729047
- UPC # 723902081303
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Description
When replacing your factory radio with an after-market car stereo, the SWH-924 wire harness is a must for a quick and clean installation. It eliminates cutting your OE radio plug. After connecting it, your install is simple as the wires will color-match and easily connect to the after-market stereo. Without the SWH-924, you would have to cut the OE radio plug and manually test each wire to connect to your after-market receiver. In addition, because you do not have to cut your OE radio plug off, the SWH-924 allows you to reinstall your factory receiver if necessary. A great example is if you sold your car, but wanted to keep your after-market radio and re-install your factory stereo receiver.
Harness is used when installing an aftermarket stereo.
Connects the aftermarket stereo harness to the vehicles factory harness.
Designed specifically to fit the compatible vehicles.
Plugs into the factory harness without cutting any wires.
Standard color coded wires provide a consistent and simplified installation.
Made from OEM quality materials.
Compatible with Select 1993-2007 Subaru Vehicles.
Connections:
Yellow: 12V Constant
Red: 12V Accessory
Orange: Dash Light Dimmer/Illumination
Green: Left Rear Speaker.
Green with Black Stripe Left Rear Speaker.
White: Left Front Speaker.
White with Black Stripe: Left Front Speaker.
Purple: Right Rear Speaker.
Purple with Black Stripe: Right Rear Speaker.
Gray: Right Front Speaker.
Gray with Black Stripe: Right Front Speaker.
Blue: Power Antenna.
Connections:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEA MOUNTS Transmission Mount, A4404 (A4404)
- ARP STRETCH GAUGE (100-9942)
- GROTE Standard Tie, Black, 11.1", 50lb.., PK100 (83-6021)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11390 (11390)
- D & H DISTRIBUTING Wiring Harness for Select 1994-2005 GM-Chevrolet Vehicles (MA532692)
- DRAW-TITE MODULITE W/CIRCUIT PROTECT & 5WAY FLAT CONNECTOR (119177)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Red, 0.128" Diameter, 60 Volts (12STRREDTXL100)
- VELVAC Rubber Cushion Clamp 2", 5/8W, 3/8M (021109)
- VELVAC Rubber Grommet 5/8" (021063)
- NGK Spark Plug Wire Set, 8018 (8018)
- OPTRONICS 2-Wire Straight Pigtail (A46PB)
- D & H Distributing Automotive Wires, Harnesses & Pigtails