Shop All Automotive Speakers & Amplifiers
D & H Distributing
Max 3000 watt Pulse Series 2-Channel Mosfet Class AB amp; Black
Mfr # MA114328
Zoro # G004017148
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D & H Distributing
- MFR # MA114328
- Zoro # G004017148
- UPC # 654204551921
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Need to add an amp to power a subwoofer or extra speakers When space is limited, but your passion for great sound and power is not, the Pulse Series 2-Channel Class AB MOSFET Amp (3,000 Watts max) from . It delivers serious power without taking up precious cargo space.
Features- Class AB
- 2 channels
- 2 stable
- Smaller footprint for easier installation
- Power LED indicator
- Freq resp 20Hz–20kHz
- Blue illuminated logo & end panel strips
- Includes remote subwoofer control
- 3,000W max
- 1,500W x 2
- Color: Black
- Series Name: Pulse
- Signal-to-Noise Ratio: 103
- Total Harmonic Distortion: <.01%
- Battery Information: Product does not require a battery
- Dimension: 2.28" H x 16.63" W x 7" D
- Weight: 9.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe Connector, 41983 (41983)
- DAYCO Serpentine Belt, Industry Number 4PK0960 (5040378)
- BUYERS PRODUCTS 4 Inch Amber Round Rechargeable Road Strobe/Flare With 16 LED (8891016)
- DONALDSON C105003, ECC (C105003)
- JBL JBL GT66C 6.5 in. 2 Way 150W Component Speaker System (GT66C)
- WORKMAN 35 in Replacement Radio Speaker (SA350)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63WL (PLMRS63WL)
- BRANDX 6''X 9'' Point Source Two Way Coaxial Speaker System (XLT69)
- PYRAMID 12'' 500 Watt High Power Paper Cone 8 Ohm Subwoofer (WH12)
- MONOPRICE 5.1 Channel Home Theater Satellite Speakers & Subwoofer_ Black (8247)
- PYLE Elite Series Waterproof Amplifier, Bridgeable 400 Watt 2-Channel Amp (PLMRA200)
- D & H Distributing Automotive Speakers & Amplifiers