Shop All Corded Speakers
D & H Distributing
Max 225 watt Torque Series 2-Way Speakers; Black - 5.25 in.
Mfr # MA670561
Zoro # G104017109
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D & H Distributing
- MFR # MA670561
- Zoro # G104017109
- UPC # 747216348624
- Country of Origin China
- Category Corded Speakers
Description
Time to replace those OEM car speakers The Torque Series Speakers (5.25 in. , 2 Way, 225 Watts max) from are versatile performers with lots of power. When you're ready to crank up the sound, choose Torque.
Features- Black poly-injection cones & rubber surrounds
- Designgrilles
- Imp 4
- Freq resp 78Hz–20kHz
- 1 tweeter per speaker
- 5.25"
- 225W max
- 112.5W RMS
- 2 way
- Pair
- Color: Black
- Size: 5.25"
- Product Is New: Yes
- Includes: Speaker
- Battery Information: Product does not require a battery
- Weight: 3.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for GiantVac 6001-CHW Vacuum Lawn Mower (ML-U1-CCA1591)
- ILC Replacement for Panasonic Vl2330-1hf (VL2330-1HF PANASONIC)
- MIGHTY MAX BATTERY ML26-12 12V 26AH SLA Sealed Lead Acid Battery for UB122260T 40596 (ML26-127)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery (ML4-69171111)
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- PYRAMID 300 Watt Aluminum Bullet Horn In Enclosure W/Swivel Housing (TW28)
- SPECO TECHNOLOGIES Speaker, Transformer And Volume Control (SPG86TC)
- POLY-PLANAR Rectangular Spa Speaker - Dark Gray (SB44G1)
- LOWELL 8in Cone Speaker (810)
- AUDIO PIPE Audio Pipe TXXBDC412 12 in. Quad Stack Audiopipe; Powdered Black Paint (TXXBDC412)
- SPECO TECHNOLOGIES Speakers, 6 1/2 In, In-Ceiling, PK2 (SPCBC6)
- D & H Distributing Corded Speakers