Shop All Wall Plates
D & H Distributing
Louvered Door & Frame Large LH 15in.X 20in.
Mfr # MA3275845
Zoro # G111931559
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D & H Distributing
- MFR # MA3275845
- Zoro # G111931559
- UPC # 742431366910
- Country of Origin China
- Category Wall Plates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- ICP DAS TPD280H 2.8" High Resolution TFT Color Touch (TPD280H)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P23I)
- GROTE Switch, Stop Light, Vented (82-2159)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP2)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, Ivory (SWP4-IV-50)
- WIREMOLD Outlet Box Duplex Switch White (2124386)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ26I)
- D & H Distributing Wall Plates