Shop All Automotive Wires, Harnesses & Pigtails
D & H Distributing
Honda Vehicle Harness
Mfr # MA532689
Zoro # G003729035
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D & H Distributing
- MFR # MA532689
- Zoro # G003729035
- UPC # 723902081297
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Description
When replacing your factory radio with an after-market car stereo, the HWH-804 wire harness is a must for a quick and clean installation. It eliminates cutting your OE radio plug. After connecting it, your install is simple as the wires will color-match and easily connect to the after-market stereo. Without the HWH-804, you would have to cut the OE radio plug and manually test each wire to connect to your after-market receiver. In addition, because you do not have to cut your OE radio plug off, the HWH-804 allows you to reinstall your factory receiver if necessary. A great example is if you sold your car, but wanted to keep your after-market radio and re-install your factory stereo receiver. We also recommend the Scosche Bobazt for a quick connection that is sure to last.
Harness is used when installing an aftermarket stereo.
Connects the aftermarket stereo harness to the vehicles factory harness.
Designed specifically to fit the compatible vehicles.
Plugs into the factory harness without cutting any wires.
Standard color coded wires provide a consistent and simplified installation.
Made from OEM quality materials.
Connections:
Yellow: 12V Constant
Red: 12V Accessory
Black: Ground
Orange: Dash Light Dimmer/Illumination
Green: Left Rear Speaker.
Green with Black Stripe Left Rear Speaker.
White: Left Front Speaker.
White with Black Stripe: Left Front Speaker.
Purple: Right Rear Speaker.
Purple with Black Stripe: Right Rear Speaker.
Gray: Right Front Speaker.
Gray with Black Stripe: Right Front Speaker.
Connections:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Window Molding Remover (KDT2038D)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- QUICKCABLE Butt Splice, Copper, 2/0, PK10 (6655-010)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (022-0148-DL-WH)
- D & H DISTRIBUTING Wiring Harness for Select 1994-2005 GM-Chevrolet Vehicles (MA532692)
- D & H DISTRIBUTING Stereo Wiring Harness (MA689633)
- MOTORMITE 3/4 In X 3 Ft Black Flex Split Wire Cond Wire Conduit, 85636 (85636)
- ZEROSTART Replacement Cord - 120V, Model 8000 Tank Style Heater, 18in. (3309001)
- VELVAC Jacketed Parallel Wire 2/12 Ga X100' (051066)
- MOTORMITE 14 Gauge Black Primary Wire- Spool, 85778 (85778)
- ANCOR Ancor 104010 Primary Wire #14 AWG/2mm - Black, 100' (104010)
- D & H Distributing Automotive Wires, Harnesses & Pigtails