Shop All Wall Plates
D & H Distributing
Double Rocker and Receptacle Outlet Switch Plate; Venetian Bronze
Mfr # MA119389
Zoro # G204016163
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D & H Distributing
- MFR # MA119389
- Zoro # G204016163
- UPC # 654204585667
- Country of Origin China
- Category Wall Plates
Description
Add a rustic flair to their home with this cover plate that is the ideal accent for any shared rocker switch and outlet. Their styles range from traditional to modern, and will accent any home with a distinct decorative appeal.
Features- Collection - Rustic
- Material - Stamped Steel
- Type - Double Rocker and Receptacle Outlet Switch Plate
- Finish - Venetian Bronze
- Dimension - 4-1/2 L x 4-1/2 W in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Green (M22M-D-G-GB1)
- TYCON SYSTEMS Remotepro, 2.5W, 15W Solar, 108W Batt (RPDC12-9-15)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125B)
- D & H DISTRIBUTING Louvered Door & Frame Large LH 15in.X 20in. (MA3275845)
- MAXPOWER Wall Plate Phone Flush 1-Port - Stainless Steel (MA81244)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P264W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- PASS & SEYMOUR 1G Magnesium Wall Plate (AWP1G2MG6)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (RWP26LA)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ8)
- D & H Distributing Wall Plates