Shop All PA Amplifiers
D & H Distributing
5000W Power Class D Monoblock Power Amplifier 1 ohm Stable
Mfr # MA142893
Zoro # G303977167
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D & H Distributing
- MFR # MA142893
- Zoro # G303977167
- UPC # 654204749090
- Country of Origin China
- Category PA Amplifiers
Description
Features
- Monoblock class D, MOSFET power supply
- Low level inputs, RCA pre-amp outputs
- Variable low pass crossover, variable bass boost and variable subsonic filter and switchable phase control
- Include remote subwoofer control
- Blue illuminated logo
- Class D is a high speed switching amplifier technology that is more efficient, generates less heat and draws less power than traditional Class A/B amps. We use Class D in our monoblock amplifiers to give you massive amounts of power in a relatively small footprint for clean, powerful, bass
- The lowest impedance accepted by this amplifier is 1 ohm. Amplifiers that are 1 ohm stable produce the most power possible from the amp. An amplifier capable of delivering power at a 1 ohm load is usually reserved for serious subwoofers that can handle the power. Please note this particular amp needs a healthy electrical system including a low gauge wire capable of delivering the necessary current
- Wattage: 500 watt
- ohm Unit: 1
- Frequency Response: 15 Hz to 250 Hz ñ1 dB
- Speaker Impedance: 1 to 8
- Dimension: 12" H x 5" W x 22.25" L
- Weight: 14.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA USB 3.0 Flash Drive, 16 GB, PK3 (82316)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 40Ah, Bolt (5EFG2)
- ADVANTUS Badge Holder, Frosted, PK25 (76076)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Lithium Battery (LITH-46)
- DUKANE Loud Speaker Horn Intercom 30W Paging Driver (5A409)
- PYLE Dj Mixer, PAD33MXUBT (PAD33MXUBT)
- SPECO TECHNOLOGIES PA Amplifier, 120W, with AC Power Cord (PBM120A)
- PEAVEY ELECTRONICS Peavey Electronics IPR22000 Lightweight Power Amplifier (IPR22000)
- PYLE Audio Mixer, PMX466 (PMX466)
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader (PMX7BU.5)
- ZORO SELECT Paging Speaker, 30W, Tan (3AXC9)
- D & H Distributing PA Amplifiers