Shop All Lab Filter Systems
Cytiva Whatman
Venting Filters, 150mm
Mfr # 6702-9500
Zoro # G8767254
original price:
$148.37
20% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminated Hydrophobically Treated Glass Microfiber
- Autoclavable Yes
- Diameter 150 mm
- Size 150mm
- Product Type Filter Capsule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6702-9500
- Zoro # G8767254
- Country of Origin United Kingdom
- Category Lab Filter Systems
Dimensions
Diameter | 150 mm |
Size | 150mm |
Diameter - Metric | 150 mm |
Details
Item | Venting Filters |
Material | Laminated Hydrophobically Treated Glass Microfiber |
Autoclavable | Yes |
Product Type | Filter Capsule |
Air Particle Retention | 99.97% Retention of all Particles 0.3 micron m |
Maximum Operating Pressure | 60 psi |
Description
Venting Filters, Diameter - Metric 150 mm, Product Type Filter Capsule, Autoclavable Yes, Maximum Operating Pressure 60 psi, Air Particle Retention 99.97 Percent Retention of all Particles 0.3 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB 24 Pcs Stainless Steel Lab Dissection Tools Set Multi Titanium Color with Carrying Case (A2Z-ZR-KIT-192)
- KIMBLE CHASE Test Tube, Plain Ends, 19mL Cap, PK1000 (73500-16125)
- GLOBE SCIENTIFIC Inoculation Loop, 1uL, Blue, PK1000 (2871-25)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 4 1/4" Ring, 9 (TRS5X8-S)
- CYTIVA WHATMAN Glass Membrane Filter Holders, 25mm (1960-032)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.22um, 50mm, PK12 (11L831)
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- LAB SAFETY SUPPLY 1000mL Filter Unit, 0.22um, 90mm, PK12 (11L833)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- Cytiva Whatman Lab Filters & Sieves