Shop All Lab Dishes
Cytiva Whatman
Uniplate, Natural Polypropylene, 2mL, PK25
Mfr # 7701-5200
Zoro # G8765741
product price: $226.99
/pk 25, $9.08/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Number of Wells 96
- Volume Capacity 2 mL
- Working Volume Per Well 2mL
- Working Volume per Well 2 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 7701-5200
- Zoro # G8765741
- Country of Origin United States
- Category Lab Dishes
Dimensions
Details
Item | Well Plate |
Material | Polypropylene |
Number of Wells | 96 |
Volume Capacity | 2 mL |
Working Volume Per Well | 2mL |
Working Volume per Well | 2 mL |
Product Type | Well Plate |
Description
Well Plate, Diameter - Metric Not Applicable, Number of Wells 96, Material Polypropylene, Volume Capacity 2 mL, Product Type Well Plate, Includes Not Applicable, Working Volume per Well 2 mL, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 212mL, PK12 (5PTK4)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- DIGI-SENSE Incubator Verification Thermometer, 10 t (08077-45)
- EXACT Nsf/ansi 50 L1 Certified Chlorine + With (486205-K2)
- QORPAK Aluminum Moisture Balance Pan, PK 100 (248965)
- DYNALON LAB TRAY RND 4X20 DIA DIA PP (109864)
- EAGLE THERMOPLASTICS Weighing Dish, 1 In. D, PK50 (D500-50)
- UNITED SCIENTIFIC Porcelain Casserole, 20Ml (JPC020)
- HEATHROW SCIENTIFIC Pour Boat, Large, Anti-Static, Wht, PK500 (HS120227)
- UNITED SCIENTIFIC Petri Dishes, Polystyrene, 90Mm X, PK 10 (K1004-J)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- Cytiva Whatman Lab Dishes