Shop All Chemical Test Strips
Cytiva Whatman
Test Papers, pH, Acid-Alkali, PK10
Mfr # 2600-602
Zoro # G8766161
product price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 5 to 8 pH
- Number of Tests 10
- Type Acid-Alkali
- pH Resolution 0.5 pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 2600-602
- Zoro # G8766161
- Country of Origin United Kingdom
- Category Chemical Test Strips
Dimensions
Details
Testing Parameter | pH |
Range | 5 to 8 pH |
Number of Tests | 10 |
Type | Acid-Alkali |
Item | Test Paper |
pH Resolution | 0.5 pH |
Maximum Alkalinity Measurement | 8 pH |
Testing Parameter One | pH |
Test Form | Paper |
Test Detects For | pH |
Minimum Alkalinity Measurement | 5 pH |
Test Type | pH Test |
Parameter Measurements Included | 5 to 8 pH |
Description
Test Paper, Test Form Paper, Overall Length Not Applicable, Test Type pH Test, Testing Parameter One pH, Overall Width Not Applicable, Parameter Measurements Included 5 to 8 pH, Number of Tests 10, pH Resolution 0.5 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 60x LED Measuring Microscope - 36-LM60 (36-LM60)
- BASCO No Tilt Funnel - Screw In (WF007)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- CYTIVA WHATMAN PH Indicator Strip, 1.0 to 12.0 pH, PK200 (2612-990)
- CYTIVA WHATMAN PH Indicator Strip, pH, 9/32in.W (2600-101A)
- CYTIVA WHATMAN PH Indicator and Test Paper, Litmus Red (2600-202A)
- CYTIVA WHATMAN PH Indicator and Test Paper, Full Range (2600-100A)
- CYTIVA WHATMAN Test Papers, Lead Acetate, 164-1/2 ft. (2602-501A)
- CYTIVA WHATMAN PH Indicator Strip, pH, PK200 (2631-990)
- WHATMAN Strips, Ph Range 2 To 9, Ph Indic, PK100 (10362010)
- Cytiva Whatman Chemical Test Strips