Shop All Chemical Test Strips
Cytiva Whatman
Test Papers, Lead Acetate, 164-1/2 ft.
Mfr # 2602-501A
Zoro # G8765425
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Testing Parameter Lead Acetate
- Width 9/32 in
- Number of Tests 0
- Detects For Concentrations As Low As 4 ppm, Hydrogen Peroxide, Hydrogen Sulfide
- Type Specialized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 2602-501A
- Zoro # G8765425
- Country of Origin Germany
- Category Chemical Test Strips
Dimensions
Width | 9/32 in |
Length | 164 1/2 ft |
Overall Length | 164 1/2 ft |
Overall Width | 1/4 in |
Details
Testing Parameter | Lead Acetate |
Number of Tests | 0 |
Item | Test Paper |
Detects For | Concentrations As Low As 4 ppm, Hydrogen Peroxide, Hydrogen Sulfide |
Type | Specialized |
Test Type | Test Papers |
Maximum Alkalinity Measurement | 10 pH |
Test Detects For | Hydrogen Peroxide, Hydrogen Sulfide |
Test Form | Paper |
Testing Parameter One | Lead Acetate |
Minimum Alkalinity Measurement | 8.3 pH |
Description
Test Paper, Test Form Paper, Overall Length 164 1/2 ft, Test Type Test Papers, Testing Parameter One Lead Acetate, Overall Width 1/4 in, Parameter Measurements Included Not Applicable, Number of Tests 0, pH Resolution Not Applicable, Test Detects For Hydrogen Peroxide, Hydrogen Sulfide, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable, Minimum Percentage Measurement Not Applicable, Maximum Alkalinity Measurement 10 pH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sodium Peroxide, Reagent, ACS, 12kg (S1390-12KG18)
- GLOBE SCIENTIFIC Staining Jar, 63x63x114 mm (513200-1)
- LAMOTTE Water Testing Kit, Copper, 0.05 to 1.0 PPM (3619)
- CELLTREAT Extended Length Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229049)
- CYTIVA WHATMAN PH Indicator Strip, 1.0 to 12.0 pH, PK200 (2612-990)
- CYTIVA WHATMAN PH Indicator Strip, pH, 15/64in.W, PK100 (2614-991)
- CYTIVA WHATMAN PH Indicator Strip, pH, 9/32in.W (2600-101A)
- CYTIVA WHATMAN PH Indicator Strip, pH, 7/16in.W, PK200 (2629-990)
- CYTIVA WHATMAN PH Indicator Strip, pH, 3-15/16in.L, PK200 (2627-990)
- CYTIVA WHATMAN PH Indicator Strip, pH, PK200 (2631-990)
- AQUAPHOENIX SCIENTIFIC Acidity Test Kit, 1Drop-0.1Pct, Phosp Acid (TK1005-Z)
- Cytiva Whatman Chemical Test Strips