Shop All Syringe Filters
Cytiva Whatman
Syringeless Filter, 0.45 um, 12mL, PK1000
Mfr # AV525UNAO
Zoro # G8765574
product price: $3,381.99
/pk 1000, $3.38/ea
Free Shipping & Returns
$3,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Difficult-to-Filter Samples, for Aqueous and Organic Samples Within A pH Range Between of 3 to 10, Quick Filtration of Samples, Sample Preparation
- Outlet Connection Male Luer Slip
- Housing Material Polypropylene
- Pore Size 0.45 um
- Capacity 12 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # AV525UNAO
- Zoro # G8765574
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Pore Size | 0.45 um |
Details
For Use With | Difficult-to-Filter Samples, for Aqueous and Organic Samples Within A pH Range Between of 3 to 10, Quick Filtration of Samples, Sample Preparation |
Outlet Connection | Male Luer Slip |
Housing Material | Polypropylene |
Capacity | 12 mL |
Item | Syringeless Filter |
Filter Material | Nylon |
Autoclavable | Yes |
Product Type | Syringeless Filter |
Maximum Capacity | 12 mL |
Standards | ISO 9001 |
Compatible Product Type | Syringeless Filter |
Sterile/Non-Sterile | Non-Sterile |
Outlet Connection Gender | Male |
Outlet Connection Type | Male Luer Slip |
Description
Syringeless Filter, Product Type Syringeless Filter, Maximum Capacity 12 mL, Housing Diameter Not Applicable, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter Not Applicable, Maximum Operating Pressure - English Not Applicable, Maximum Operating Pressure - Metric Not Applicable, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Not Applicable, Inlet Connection Type Not Applicable, Pore Size 0.45 um, Filter Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 70mL, 155mm, Stand, PK500 (138080-S01)
- DYNALON HDPE CYLNDRCL JAR W/CAP 70ML, PK10 (226415-0070)
- UNITED SCIENTIFIC Cork Stoppers, #7, PK 100 (CST7)
- ADVANTECH Sieve, #8, B/S, 12 In, Full Ht (8BS12F)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- WHATMAN Puradisc 25 Syringe Filter, 0.1 um, PK 50 (6784-2501)
- Cytiva Whatman Lab Filters & Sieves