Shop All Syringe Filters
Cytiva Whatman
Syringeless Filter, 0.45 um, 0.4mL, PK100
Mfr # UN203NPUDPP
Zoro # G8767044
product price: $298.99
/pk 100, $2.99/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.4 mL
- Pore Size 0.45 um
- Filter Material Polypropylene
- For Use With Any Compound That Requires Protection From Light, Composite Assays, Content Uniformity, Dissolution Testing, Protein Precipitation, Routine HPLC/UHPLC Analysis, Sample Filtration, Solubility Testing
- Housing Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # UN203NPUDPP
- Zoro # G8767044
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Pore Size | 0.45 um |
Housing Height | 32 mm |
Housing Diameter | 12 mm |
Details
Capacity | 0.4 mL |
Item | Syringeless Filter |
Filter Material | Polypropylene |
For Use With | Any Compound That Requires Protection From Light, Composite Assays, Content Uniformity, Dissolution Testing, Protein Precipitation, Routine HPLC/UHPLC Analysis, Sample Filtration, Solubility Testing |
Housing Material | Polypropylene |
Autoclavable | No |
Product Type | Syringeless Filter |
Standards | ISO 9001 |
Maximum Capacity | 0.4 mL |
Sterile/Non-Sterile | Non-Sterile |
Compatible Product Type | Syringeless Filter |
Description
Syringeless Filter, Product Type Syringeless Filter, Maximum Capacity 0.4 mL, Housing Diameter 12 mm, Outlet Connection Gender Not Applicable, Outlet Connection Type Not Applicable, Membrane Diameter Not Applicable, Maximum Operating Pressure - English Not Applicable, Maximum Operating Pressure - Metric Not Applicable, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Not Applicable, Inlet Connection Type Not Applicable, Pore Size 0.45 um, Filter Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 (8300005762)
- DYNALON Graduated Cylinder, 100mL, PP, Natural, PK5 (537835-0100)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 144W (BSAT051004)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- WHATMAN Puradisc 25 Syringe Filter, 1.0 um, PK 50 (6780-2510)
- Cytiva Whatman Lab Filters & Sieves