Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, Male Luer, PK50
Mfr # 6902-2504
Zoro # G8765836
product price: $244.99
/pk 50, $4.90/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Material Glass Microfiber
- Housing Material Polypropylene
- Housing Dia. 25 mm
- Capacity More than 10 mL
- Pore Size 0.45 um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6902-2504
- Zoro # G8765836
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Housing Dia. | 25 mm |
Pore Size | 0.45 um |
Housing Height | 29.8 mm |
Membrane Diameter | 25 mm |
Housing Diameter | 25 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 1.4 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Glass Microfiber, Compatible Product Type Female Luer Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 3 in O.D., Softening Cartridge (AF-10-3000)
- ZORO SELECT Vial with Cap, 32mL, PK10 (VIAL-9C-10)
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 1Percent, 60 mL (ST7010-B)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 55mm, PK100 (1827-055)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK50 (SF-PTFE-4513-S)
- Cytiva Whatman Syringe Filters