Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 75 psi, 5.2 Bar, PK150
Mfr # 6874-2504
Zoro # G8765881
product price: $622.99
/pk 150, $4.15/ea
Free Shipping & Returns
$622.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Housing Dia. 25 mm
- Inlet Connection Female Luer Lock
- Max. Pressure 75 psi, 5.2 bar
- Capacity More than 10 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6874-2504
- Zoro # G8765881
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Housing Dia. | 25 mm |
Pore Size | 0.45 um |
Membrane Diameter | 25 mm |
Housing Diameter | 25 mm |
Details
Item | Syringe Filter |
Housing Material | Polypropylene |
Inlet Connection | Female Luer Lock |
Max. Pressure | 75 psi, 5.2 bar |
Capacity | More than 10 mL |
Filter Material | PTFE |
Outlet Connection | Male Luer |
For Use With | Composite Assay, Concentration Analysis, Content Uniformity, Dissolution Testing, Environmental Samples, Food Analysis, Routine Sample Preparation |
Autoclavable | No |
Product Type | Syringe Filter |
Compatible Product Type | Female Luer Lock |
Maximum Operating Pressure - Metric | 5.2 bar |
Outlet Connection Type | Male Luer Slip |
Inlet Connection Type | Female Luer Lock |
Outlet Connection Gender | Male |
Maximum Capacity | 1.4 mL |
Inlet Connection Gender | Female |
Maximum Operating Pressure - English | 75 psi |
Sterile/Non-Sterile | Non-Sterile |
Standards | ISO 9001 |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 1.4 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PTFE, Compatible Product Type Female Luer Lock, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Simple Stain Kit of Three Chemicals for Preparing Microscope Slides (SK-3E)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 12" (SWZR-156)
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Red (6FAR9)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- CELLTREAT Syringe Filter, PVDF, 0.45um, 30mm, PK100 (229774)
- Cytiva Whatman Syringe Filters