Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 25mm, PTFE, PK1000
Mfr # 6798-2504
Zoro # G8765626
product price: $1,564.99
/pk 1000, $1.56/ea
Free Shipping & Returns
$1,564.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Biological Sample Preparation, Buffer Solutions, HPLC Aqueous Sample Preparation, Irrigation Solutions, Salt Solutions, Sterile Isolation, Tissue Culture Media
- Housing Dia. 25 mm
- Max. Pressure 75 psi, 5.2 bar
- Outlet Connection Male Luer
- Filter Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6798-2504
- Zoro # G8765626
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Housing Dia. | 25 mm |
Pore Size | 0.45 um |
Housing Diameter | 25 mm |
Membrane Diameter | 25 mm |
Details
For Use With | Biological Sample Preparation, Buffer Solutions, HPLC Aqueous Sample Preparation, Irrigation Solutions, Salt Solutions, Sterile Isolation, Tissue Culture Media |
Item | Syringe Filter |
Max. Pressure | 75 psi, 5.2 bar |
Outlet Connection | Male Luer |
Filter Material | PTFE |
Inlet Connection | Female Luer Lock |
Housing Material | Polypropylene |
Capacity | Up to 100 mL |
Autoclavable | No |
Product Type | Syringe Filter |
Maximum Capacity | 100 mL |
Inlet Connection Gender | Female |
Standards | ISO 9001 |
Sterile/Non-Sterile | Non-Sterile |
Outlet Connection Gender | Male |
Inlet Connection Type | Female Luer Lock |
Maximum Operating Pressure - Metric | 5.2 bar |
Compatible Product Type | Female Luer Lock |
Maximum Operating Pressure - English | 75 psi |
Outlet Connection Type | Male Luer Slip |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PTFE, Compatible Product Type Female Luer Lock, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2" Drive Portable Digital Torque Checker (97867-STL)
- CELLTREAT CAP ONLY, Assorted Color Screw Top Micro Tube Cap, O-Ring, Non-sterile (230841A)
- MENDA Dispensing Bottle, 8 oz., Imprinted (35603)
- ROCKER SCIENTIFIC CO LTD LF30, PES 47mm Filtration Apparatus, 300mL funnel, 1200mL waste bottle (197010-30)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- Cytiva Whatman Lab Filters & Sieves