Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 25mm, Nylon, PK1000
Mfr # 6753-2504
Zoro # G8765653
product price: $1,570.99
/pk 1000, $1.57/ea
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Inlet Connection Female Luer Lock
- Housing Dia. 25 mm
- Capacity Up to 100 mL
- Max. Pressure 75 psi, 5.2 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6753-2504
- Zoro # G8765653
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Housing Dia. | 25 mm |
Pore Size | 0.45 um |
Membrane Diameter | 25 mm |
Housing Diameter | 25 mm |
Details
Housing Material | Polypropylene |
Inlet Connection | Female Luer Lock |
Capacity | Up to 100 mL |
Max. Pressure | 75 psi, 5.2 bar |
Filter Material | Nylon |
Outlet Connection | Male Luer |
For Use With | Biological Sample Preparation, Buffer Solutions, HPLC Aqueous Sample Preparation, Irrigation Solutions, Salt Solutions, Sterile Isolation, Tissue Culture Media |
Item | Syringe Filter |
Autoclavable | No |
Product Type | Syringe Filter |
Standards | ISO 9001 |
Inlet Connection Gender | Female |
Outlet Connection Type | Male Luer Slip |
Outlet Connection Gender | Male |
Sterile/Non-Sterile | Non-Sterile |
Maximum Capacity | 100 mL |
Maximum Operating Pressure - English | 75 psi |
Compatible Product Type | Female Luer Lock |
Maximum Operating Pressure - Metric | 5.2 bar |
Inlet Connection Type | Female Luer Lock |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Nylon, Compatible Product Type Female Luer Lock, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 2000, PK4 (14395-2000)
- AMSCOPE 3.5X-45X Trinocular Boom-Arm Stereo Microscope, 80-LED Ring Light, 5MP USB 3 C-mount Camera (SM-4TX-80S-5M3)
- RAYTECH General Purpose Cleaner, 946.35mL (23102R)
- RPI Xylene, Reagent Grade, 4 L (400460)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CELLTREAT SFCA Syringe Filter, 0.45um, 30mm, Sterile (229766)
- Cytiva Whatman Lab Filters & Sieves