Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 1.0 um, PTFE, PK50
Mfr # 6784-2510
Zoro # G8767123
Free Shipping & Returns
$211.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Material PTFE
- Housing Dia. 25 mm
- Housing Material Polypropylene
- For Use With Biological Sample Preparation, Buffer Solutions, HPLC Aqueous Sample Preparation, Irrigation Solutions, Salt Solutions, Sterile Isolation, Tissue Culture Media
- Capacity Up to 100 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 6784-2510
- Zoro # G8767123
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Housing Dia. | 25 mm |
Pore Size | 1 um |
Membrane Diameter | 25 mm |
Housing Diameter | 25 mm |
Details
Filter Material | PTFE |
Housing Material | Polypropylene |
For Use With | Biological Sample Preparation, Buffer Solutions, HPLC Aqueous Sample Preparation, Irrigation Solutions, Salt Solutions, Sterile Isolation, Tissue Culture Media |
Capacity | Up to 100 mL |
Outlet Connection | Male Luer |
Item | Syringe Filter |
Max. Pressure | 75 psi, 5.2 bar |
Inlet Connection | Female Luer Lock |
Autoclavable | No |
Product Type | Syringe Filter |
Compatible Product Type | Female Luer Lock |
Standards | ISO 9001 |
Sterile/Non-Sterile | Non-Sterile |
Inlet Connection Gender | Female |
Maximum Operating Pressure - English | 75 psi |
Maximum Capacity | 100 mL |
Inlet Connection Type | Female Luer Lock |
Maximum Operating Pressure - Metric | 5.2 bar |
Outlet Connection Gender | Male |
Outlet Connection Type | Male Luer Slip |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 1 um, Filter Material PTFE, Compatible Product Type Female Luer Lock, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAL9)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- LAB SAFETY SUPPLY Syringe Filter, PTFE, 0.45um, 30mm, PK30 (11L865)
- Cytiva Whatman Syringe Filters