Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 1.0 um, Nylon, PK50
Mfr # 6750-2510
Zoro # G8767193
Free Shipping & Returns
$225.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Dia. 25 mm
- Filter Material Nylon
- Pore Size 1 um
- Max. Pressure 75 psi, 5.2 bar
- Outlet Connection Male Luer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 6750-2510
- Zoro # G8767193
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Housing Dia. | 25 mm |
Pore Size | 1 um |
Housing Diameter | 25 mm |
Membrane Diameter | 25 mm |
Details
Filter Material | Nylon |
Max. Pressure | 75 psi, 5.2 bar |
Outlet Connection | Male Luer |
Capacity | Up to 100 mL |
Item | Syringe Filter |
Inlet Connection | Female Luer Lock |
For Use With | Biological Sample Preparation, Buffer Solutions, HPLC Aqueous Sample Preparation, Irrigation Solutions, Salt Solutions, Sterile Isolation, Tissue Culture Media |
Housing Material | Polypropylene |
Autoclavable | No |
Product Type | Syringe Filter |
Outlet Connection Type | Male Luer Slip |
Outlet Connection Gender | Male |
Compatible Product Type | Female Luer Lock |
Maximum Operating Pressure - Metric | 5.2 bar |
Maximum Capacity | 100 mL |
Inlet Connection Gender | Female |
Maximum Operating Pressure - English | 75 psi |
Standards | ISO 9001 |
Sterile/Non-Sterile | Non-Sterile |
Inlet Connection Type | Female Luer Lock |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 1 um, Filter Material Nylon, Compatible Product Type Female Luer Lock, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- VIVIDIA USB Microscope, 300x, ⌀ 12mm, 1600X1200, Manual Focus (PM 120)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-4530-S)
- Cytiva Whatman Syringe Filters