Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 0.45 um, PTFE, PK2000
Mfr # 6766-1304
Zoro # G8767166
product price: $2,707.99
/pk 2000, $1.35/ea
Free Shipping & Returns
$2,707.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Biological Sample Preparation, HPLC Sample Preparation
- Pore Size 0.45 um
- Housing Material Polypropylene
- Inlet Connection Female Luer Lock
- Filter Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6766-1304
- Zoro # G8767166
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Pore Size | 0.45 um |
Housing Dia. | 13 mm |
Housing Diameter | 13 mm |
Membrane Diameter | 13 mm |
Details
For Use With | Biological Sample Preparation, HPLC Sample Preparation |
Housing Material | Polypropylene |
Inlet Connection | Female Luer Lock |
Filter Material | PTFE |
Outlet Connection | Male Luer |
Max. Pressure | 75 psi, 5.2 bar |
Item | Syringe Filter |
Capacity | Up to 10 mL |
Autoclavable | No |
Product Type | Syringe Filter |
Standards | ISO 9001 |
Sterile/Non-Sterile | Non-Sterile |
Maximum Capacity | 10 mL |
Inlet Connection Type | Female Luer Lock |
Maximum Operating Pressure - English | 75 psi |
Maximum Operating Pressure - Metric | 5.2 bar |
Compatible Product Type | Female Luer Lock |
Outlet Connection Type | Male Luer Slip |
Outlet Connection Gender | Male |
Inlet Connection Gender | Female |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PTFE, Compatible Product Type Female Luer Lock, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Ground Glass Flask Stoppers, Clear, , PK6 (03085)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- STERLITECH Polyethersulfone (PES) Membrane Filters, 0.2 Micron, 200 x 200mm, PK5 (PES022005)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 6.25" (A2Z-ZR115)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PVDF Hydrophobic Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, Non-sterile (SF-PVDF-H-4530)
- Cytiva Whatman Lab Filters & Sieves