Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 0.45 um, Nylon, PK50
Mfr # 6750-2504
Zoro # G8767202
product price: $229.99
/pk 50, $4.60/ea
Free Shipping & Returns
$229.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Material Nylon
- Outlet Connection Male Luer
- Capacity Up to 100 mL
- Max. Pressure 75 psi, 5.2 bar
- Housing Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6750-2504
- Zoro # G8767202
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Housing Dia. | 25 mm |
Pore Size | 0.45 um |
Housing Diameter | 25 mm |
Membrane Diameter | 25 mm |
Details
Filter Material | Nylon |
Outlet Connection | Male Luer |
Capacity | Up to 100 mL |
Item | Syringe Filter |
Max. Pressure | 75 psi, 5.2 bar |
For Use With | Biological Sample Preparation, Buffer Solutions, HPLC Aqueous Sample Preparation, Irrigation Solutions, Salt Solutions, Sterile Isolation, Tissue Culture Media |
Inlet Connection | Female Luer Lock |
Housing Material | Polypropylene |
Autoclavable | No |
Product Type | Syringe Filter |
Inlet Connection Gender | Female |
Maximum Operating Pressure - Metric | 5.2 bar |
Maximum Operating Pressure - English | 75 psi |
Outlet Connection Type | Male Luer Slip |
Standards | ISO 9001 |
Maximum Capacity | 100 mL |
Sterile/Non-Sterile | Non-Sterile |
Inlet Connection Type | Female Luer Lock |
Compatible Product Type | Female Luer Lock |
Outlet Connection Gender | Male |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Nylon, Compatible Product Type Female Luer Lock, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 2X3/8 (F37102-0238)
- AMSCOPE 6 Watt LED Dual Gooseneck Piggyback Illuminator (LED-6WA)
- GENIE Small Ampule Tube Attachment (SI-0570)
- EXTECH Electrode, Ph, Bnc Combination, Plastic (601500)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- Cytiva Whatman Lab Filters & Sieves