Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 0.45 um, Male Luer, PK50
Mfr # 6896-2504
Zoro # G8765845
product price: $215.99
/pk 50, $4.32/ea
Free Shipping & Returns
$215.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 75 psi, 5.2 bar
- Filter Material Polyethersulfone
- Housing Dia. 25 mm
- For Use With Composite Assay, Concentration Analysis, Content Uniformity, Dissolution Testing, Environmental Samples, Food Analysis, Routine Sample Preparation
- Pore Size 0.45 um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6896-2504
- Zoro # G8765845
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Housing Dia. | 25 mm |
Pore Size | 0.45 um |
Housing Height | 29.8 mm |
Housing Diameter | 25 mm |
Membrane Diameter | 25 mm |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 1.4 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Polyethersulfone, Compatible Product Type Female Luer Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Calibration Standard, 12880microS, 1Pt, Pk2 (EC-12880-P)
- JG FINNERAN Phenolic Cap/PE Cone Liner 24-400, PK100 (D0396-24)
- LOVIBOND Phosphate AC Test Kit (147250)
- TCI AMERICAS Palladium, Pd, 5g (P1702-5G)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- CELLTREAT CA Syringe Filter, 0.22um with GF Prefilter, 30mm, Sterile (229769)
- Cytiva Whatman Syringe Filters