Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 0.45 um, 25mm, PK150
Mfr # 6970-2504
Zoro # G8765827
product price: $586.99
/pk 150, $3.91/ea
Free Shipping & Returns
$586.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Max. Pressure 75 psi, 5.2 bar
- Inlet Connection Female Luer Lock
- Pore Size 0.45 um
- Filter Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6970-2504
- Zoro # G8765827
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Pore Size | 0.45 um |
Housing Dia. | 25 mm |
Membrane Diameter | 25 mm |
Housing Diameter | 25 mm |
Details
Housing Material | Polypropylene |
Max. Pressure | 75 psi, 5.2 bar |
Inlet Connection | Female Luer Lock |
Item | Syringe Filter |
Filter Material | Nylon |
For Use With | HPLC Sample Preparation, Sample Preparation Prior to Determination of Dissolved Heavy Metals, Trace Metal Analysis |
Outlet Connection | Male Luer |
Autoclavable | No |
Product Type | Syringe Filter |
Maximum Operating Pressure - Metric | 5.2 bar |
Sterile/Non-Sterile | Non-Sterile |
Inlet Connection Gender | Female |
Outlet Connection Type | Male Luer Slip |
Maximum Capacity | 100 mL |
Maximum Operating Pressure - English | 75 psi |
Compatible Product Type | Female Luer Lock |
Outlet Connection Gender | Male |
Inlet Connection Type | Female Luer Lock |
Standards | ISO 9001 |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 25 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Nylon, Compatible Product Type Female Luer Lock, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Stereo Microscope Focus Block with 84mm Collar and 5/8in Mounting Pin (FR-HGA3-84)
- SP BEL-ART Dipper, HDPE/PE, 1 Piece 6 ft. Handle, 1 (F36785-0016)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- HEATHROW SCIENTIFIC Inoculating Needle/Loops, 1uL Flex, PK1000 (HS81121A)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PVDF Hydrophobic Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, Non-sterile (SF-PVDF-H-4530)
- Cytiva Whatman Lab Filters & Sieves