Shop All Syringe Filters
This Product is Discontinued
Cytiva Whatman
Syringe Filter, 0.2 um, PK50 (Discontinued)
Mfr # 6780-2502
Zoro # G8765644
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Pressure 75 psi, 5.2 bar
- Outlet Connection Male Luer
- Filter Material Polyethersulfone
- Capacity Up to 100 mL
- For Use With Biological Sample Preparation, Buffer Solutions, HPLC Aqueous Sample Preparation, Irrigation Solutions, Salt Solutions, Sterile Isolation, Tissue Culture Media
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cytiva Whatman
- MFR # 6780-2502
- Zoro # G8765644
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Pore Size | 0.2 um |
Housing Dia. | 25 mm |
Details
Max. Pressure | 75 psi, 5.2 bar |
Outlet Connection | Male Luer |
Filter Material | Polyethersulfone |
Capacity | Up to 100 mL |
For Use With | Biological Sample Preparation, Buffer Solutions, HPLC Aqueous Sample Preparation, Irrigation Solutions, Salt Solutions, Sterile Isolation, Tissue Culture Media |
Housing Material | Pigment Free Polypropylene |
Inlet Connection | Female Luer Lock |
Item | Syringe Filter |
Description
Syringe Filter, Pore Size 0.2 um, Filter Material Polyethersulfone, Housing Material Pigment Free Polypropylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.