Shop All Syringe Filters
Cytiva Whatman
Syringe Filter, 0.2 um, Nylon, PK2000
Mfr # 6768-1302
Zoro # G8767157
product price: $2,825.99
/pk 2000, $1.41/ea
Free Shipping & Returns
$2,825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Material Nylon
- For Use With Biological Sample Preparation, HPLC Sample Preparation
- Max. Pressure 75 psi, 5.2 bar
- Capacity Up to 10 mL
- Inlet Connection Female Luer Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 6768-1302
- Zoro # G8767157
- Country of Origin United Kingdom
- Category Syringe Filters
Dimensions
Pore Size | 0.2 um |
Housing Dia. | 13 mm |
Housing Diameter | 13 mm |
Membrane Diameter | 13 mm |
Details
Filter Material | Nylon |
For Use With | Biological Sample Preparation, HPLC Sample Preparation |
Max. Pressure | 75 psi, 5.2 bar |
Capacity | Up to 10 mL |
Inlet Connection | Female Luer Lock |
Item | Syringe Filter |
Housing Material | Polypropylene |
Outlet Connection | Male Luer |
Autoclavable | No |
Product Type | Syringe Filter |
Outlet Connection Gender | Male |
Standards | ISO 9001 |
Outlet Connection Type | Male Luer Slip |
Maximum Operating Pressure - Metric | 5.2 bar |
Maximum Capacity | 10 mL |
Sterile/Non-Sterile | Non-Sterile |
Inlet Connection Gender | Female |
Compatible Product Type | Female Luer Lock |
Maximum Operating Pressure - English | 75 psi |
Inlet Connection Type | Female Luer Lock |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 75 psi, Maximum Operating Pressure - Metric 5.2 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.2 um, Filter Material Nylon, Compatible Product Type Female Luer Lock, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIYOTA INTERNATIONAL Super HT Pap Pen, 4mm (195505)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 125mL (785-106)
- UNITED SCOPE LLC. AmScope LED-60 LED Microscope Ring Light Illuminator with Adapter and Control Box (LED-60)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CYTIVA WHATMAN Disposable Filter Devices, PK50 (AV125UGMF)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, 25mm, PK50 (6786-2504)
- WHATMAN Puradisc 25 Syringe Filter, 0.2 u, PK 200 (6785-2502)
- Cytiva Whatman Syringe Filters