Shop All Filter Paper
Cytiva Whatman
Quantitative Fltr Papr, 5.5cm, 8.0um, PK100
Mfr # 1440-055
Zoro # G8766676
product price: $44.55
/pk 100, $0.45/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 40
- Diameter 5.5 cm
- Material High Quality Cotton Linters
- Pore Size 8.0um
- Thickness 0.21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1440-055
- Zoro # G8766676
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 5.5 cm |
Pore Size | 8.0um |
Maximum Pore Size | 8 micron |
Minimum Pore Size | 8 micron |
Details
Item | Quantitative Filter Paper |
Grade | 40 |
Material | High Quality Cotton Linters |
Thickness | 0.21 mm |
For Use With | Liquids |
Porosity | Medium |
Shape | Disc |
Fluted | No |
Description
Quantitative Filter Paper, Diameter 5.5 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.21 mm, Fluted No, Grade 40, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Primary Chlorine Standard Kit, 1.5 mg/L (48105510)
- VEE GEE Glass Battery Hydrometer, 180mm L (6605-5)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6528)
- EAGLE THERMOPLASTICS Bottle Carrier, Rubber, Holds 1 Liter (B-100-1)
- CYTIVA WHATMAN Qualitative Fltr Paper, 24cm, PK100 (1001-240)
- CYTIVA WHATMAN Quantitative Fltr Papr, 40 Ashless, PK100 (1440-090)
- CYTIVA WHATMAN Quantitative Filter Paper, 2.5um, PK100 (1442-125)
- CYTIVA WHATMAN Quantitative Fltr Paper, 40 Ashless, PK100 (1440-185)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 9.0cm, PK100 (1003-090)
- STERLITECH SUEZ (GE) Flat Sheet Membrane, MW, PAN, UF, Sepa, PK5 (1221962)
- Cytiva Whatman Filter Paper