Shop All Filter Paper
Cytiva Whatman
Quantitative Fltr Papr, 5.5cm, 2.5um, PK100
Mfr # 1442-055
Zoro # G8765705
original price:
$35.25
20% off
new price: $28.19
/pk 100, $0.28/ea
$28.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 42
- Diameter 5.5 cm
- Material Cellulose
- Pore Size 2.5um
- Thickness 0.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1442-055
- Zoro # G8765705
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 5.5 cm |
Pore Size | 2.5um |
Minimum Pore Size | 2.5 micron |
Maximum Pore Size | 2.5 micron |
Details
Item | Quantitative Filter Paper |
Grade | 42 |
Material | Cellulose |
Thickness | 0.2 mm |
Porosity | Medium |
Shape | Disc |
Fluted | No |
Description
Quantitative Filter Paper, Diameter 5.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 2.5 micron, Maximum Pore Size 2.5 micron, Thickness 0.2 mm, Fluted No, Grade 42, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Lightweight Digital Stopwatch (94460-06)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- CYTIVA WHATMAN Filter Paper, 30 to 35um, 32cm, PK100 (5802-320)
- RUBBERMAID Ball 6PK 12GAL WM Jar (68100)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1441-090)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/D, 125mm, PK25 (1823-125)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/C, 24mm, PK100 (1822-024)
- CYTIVA WHATMAN Filter Paper, 11.0cm, PK100 (1450-110)
- CYTIVA WHATMAN Quantitative Fltr Paper, 40 Ashless, PK100 (1440-185)
- CYTIVA WHATMAN Quantitative Fltr Paper, 20 to 25um, PK100 (1541-110)
- WHIRL-PAK Blender Filter Bags, Closure, 55 oz., PK250 (B01318)
- Cytiva Whatman Filter Paper