Shop All Filter Paper
Cytiva Whatman
Quantitative Fltr Papr, 3.0cm, 8.0um, PK100
Mfr # 1440-329
Zoro # G8766651
product price: $25.15
/pk 100, $0.25/ea
$25.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 40
- Diameter 3 cm
- Material High Quality Cotton Linters
- Pore Size 8.0um
- Thickness 0.21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cytiva Whatman
- MFR # 1440-329
- Zoro # G8766651
- Country of Origin United Kingdom
- Category Filter Paper
Dimensions
Diameter | 3 cm |
Pore Size | 8.0um |
Minimum Pore Size | 8 micron |
Maximum Pore Size | 8 micron |
Details
Item | Quantitative Filter Paper |
Grade | 40 |
Material | High Quality Cotton Linters |
Thickness | 0.21 mm |
For Use With | Liquids |
Shape | Disc |
Porosity | Medium |
Fluted | No |
Description
Quantitative Filter Paper, Diameter 3 cm, Material High Quality Cotton Linters, Porosity Medium, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.21 mm, Fluted No, Grade 40, For Use With Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Reagent CL2 Tablets, 1000 Tests, PK100 (CL204)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- ZORO SELECT Tapered Drum Thief, 200mL, 42 In L, PK12 (5548)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 3mL, PK500 (21F223)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 15.0cm, PK100 (1005-150)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/C, 24mm, PK100 (1822-024)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 8.0um, PK100 (1440-055)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- CYTIVA WHATMAN Quantitative Fltr Papr, 15.0cm, PK100 (1441-150)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 21mm, PK100 (1827-021)
- CYTIVA WHATMAN Qualitative Fltr Papr, 2.5cm, CFP1, PK100 (1001-325)
- Cytiva Whatman Lab Filters & Sieves